Skip Content
NEEDLE,DISP,YLW,20 GA,2 IN L,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEEDLE,DISP,YLW,20 GA,2 IN L,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FVL4
  • Mfr. Model # 5FVL4
  • UNSPSC # 42142506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Yellow
  • Application Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
  • Capacity -
  • For Use With Syringes and Dispensing Machines
  • Gauge 20
  • Item Needle
  • Includes -
  • Length 2"
  • Inside Dia. 0.034"
  • Material PTFE
  • Outside Dia. 0.046"
  • Package Quantity 10
  • Type Disposable
  • Dispenses Cyanoacrylates And Adhesives

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list