NEEDLE,DISP,PINK,18 GA,1/2 IN,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NEEDLE,DISP,PINK,18 GA,1/2 IN,PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FVH5
  • Mfr. Model # 5FVH5
  • UNSPSC # 42142506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
  • Capacity -
  • Colour Pink
  • For Use With Syringes and Dispensing Machines
  • Gauge 18
  • Item Needle
  • Inside Dia. 0.038"
  • Includes -
  • Length 1/2"
  • Package Quantity 50
  • Material Stainless Steel Cannula And Polypropylene Hub
  • Outside Dia. 0.050"
  • Type Disposable Probe
  • Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list