NEEDLE,DISP,PINK,18 GA,1 1/2,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

NEEDLE,DISP,PINK,18 GA,1 1/2,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FVK2
  • Mfr. Model # 5FVK2
  • UNSPSC # 42142506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Capacity -
  • Application Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
  • Colour Pink
  • Gauge 18
  • For Use With Syringes and Dispensing Machines
  • Inside Dia. 0.038"
  • Includes -
  • Item Needle
  • Material Stainless Steel Cannula And Polypropylene Hub
  • Length 1-1/2"
  • Package Quantity 50
  • Outside Dia. 0.050"
  • Type Disposable Probe
  • Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list