Skip Content
NEEDLE,DISP,GRN,14 GA,1/2 IN,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NEEDLE,DISP,GRN,14 GA,1/2 IN,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FVH1
  • Mfr. Model # 5FVH1
  • UNSPSC # 42142506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Capacity -
  • Application Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
  • Colour Green
  • For Use With Syringes and Dispensing Machines
  • Includes -
  • Gauge 14
  • Item Needle
  • Inside Dia. 0.067"
  • Material Stainless Steel Cannula And Polypropylene Hub
  • Length 1/2"
  • Outside Dia. 0.083"
  • Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
  • Type Disposable Probe
  • Package Quantity 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list