Skip Content
NEEDLE,DISP,GRN,14 GA,1 1/2,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEEDLE,DISP,GRN,14 GA,1 1/2,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FVJ9
  • Mfr. Model # 5FVJ9
  • UNSPSC # 42142506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Application Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
  • Capacity -
  • Colour Green
  • For Use With Syringes and Dispensing Machines
  • Gauge 14
  • Includes -
  • Inside Dia. 0.067"
  • Item Needle
  • Length 1-1/2"
  • Material Stainless Steel Cannula And Polypropylene Hub
  • Type Disposable Probe
  • Outside Dia. 0.083"
  • Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
  • Package Quantity 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list