Skip Content
NEEDLE,DISP,GRAY,27 GA,1/2 IN,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEEDLE,DISP,GRAY,27 GA,1/2 IN,PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FVJ7
  • Mfr. Model # 5FVJ7
  • UNSPSC # 42142506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
  • Capacity -
  • Colour Gray
  • For Use With Syringes and Dispensing Machines
  • Gauge 27
  • Includes -
  • Inside Dia. 0.008"
  • Item Needle
  • Length 1/2"
  • Outside Dia. 0.016"
  • Package Quantity 50
  • Type Disposable Probe
  • Material Stainless Steel Cannula And Polypropylene Hub
  • Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list