Skip Content
NEEDLE,BLUNT,SS,20 GA,2 IN L,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEEDLE,BLUNT,SS,20 GA,2 IN L,PK 12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FTW9
  • Mfr. Model # 5FTW9
  • UNSPSC # 42142506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Application Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing
  • Capacity -
  • Gauge 20
  • Colour -
  • For Use With Syringes and Dispensing Machines
  • Inside Dia. 0.024"
  • Includes -
  • Item Needle
  • Material Stainless Steel
  • Length 2"
  • Outside Dia. 0.036"
  • Type Reusable Blunt Probe Luer Lock
  • Package Quantity 12
  • Dispenses Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list