NECK LANYARD RE SLIDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NECK LANYARD RE SLIDER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-NL24RSBK
  • Mfr. Model # T-NL24RSBK
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 217
  • Shipping Weight 1.298 lbs

Technical Specs

  • Colour Black
  • Item Neck Lanyard
  • Includes (1) Neck Lanyard With Retention Slider
  • Length Not Rated
  • Hardware Neck Lanyard with Retention Slider
  • Hardware Material Rubber
  • Max. Working Load Not Rated
  • Line Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list