Skip Content
NECK LANYARD PEN HOLDER SLIDER RET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NECK LANYARD PEN HOLDER SLIDER RET

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-NL24RSPRETBK
  • Mfr. Model # T-NL24RSPRETBK
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 217
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black
  • Item Neck Lanyard
  • Includes (1) Neck Lanyard with Pen Holder & Retractor
  • Length Not Rated
  • Hardware Neck Lanyard with Pen Holder Slider and Retractor
  • Line Material Nylon
  • Hardware Material Rubber
  • Max. Working Load Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list