Skip Content
NECK CORD,CLEAR,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NECK CORD,CLEAR,PK 10

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2XKH1
  • Mfr. Model # 2XKH1
  • UNSPSC # 55121807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Clear
  • Item Neck Cord
  • Material Round Nylon
  • Width 1/8"
  • Length 27"
  • Type Snaps
  • Legend Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list