Skip Content
NC SPOTTING DRILL,90 DEG,1/8,CARBID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NC SPOTTING DRILL,90 DEG,1/8,CARBID

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MBY8
  • Mfr. Model # 1MBY8
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application General Purpose For Steel, Alumininum, Alloy, Carbon And Tool Steels
  • Finish Bright
  • Material Solid Carbide
  • Drill Point (Deg.) 90
  • Item NC Spotting Drill
  • Sizes Included -
  • Drill Bit Grouping Drill Bit
  • Overall Length 1-1/2"
  • Flute Length 3/8"
  • Size (In.) 1/8
  • Number of Pieces 1
  • Size 1/8"
  • Left/Right Hand Right Hand

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List