Skip Content
NBLOCK DISTRIBUTION 63 SER 1P 175A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NBLOCK DISTRIBUTION 63 SER 1P 175A

MERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LCR5
  • Mfr. Model # 5LCR5
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Distribution Block
  • Voltage Rating 600 VAC
  • Number of Poles 1
  • Primary Connections/Pole 1
  • Secondary Wire Range (AWG) 14 to 4
  • Primary Wire Range (AWG) 14 to 2/0
  • Secondary Connection/Pole 4
  • Standards UL Recognized, CSA Certified, CE component IEC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list