Skip Content
Discontinued with Replacement
NAVIGATOR NYLON FISH TAPE 100X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NAVIGATOR NYLON FISH TAPE 100X3/16

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN56012
  • Mfr. Model # 56012
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs
Suggested Replacement Product
NAVIGATOR NYLON FISH TAPE 100X3/16

Price: NA

Product Details

Nylon fish tape. Size 100 feet long x 3/16 inches wide. Non-conductive. 13 inch case diameter.

Technical Specs

  • Length 100 ft.
  • Winder Case Yes
  • Item Marked Fish Tape
  • Features 1 ft. Increment Markings on Rod, Orange Colour with Black Handle
  • Case Material Polypropylene
  • Case Dia. 13"
  • Tape Size 3/16"
  • Tape Material Nylon
  • Tape Profile Round
  • Case Style Rotating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list