Skip Content
NATURAL RUBBER W/FLEECE LINER SZ10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NATURAL RUBBER W/FLEECE LINER SZ10

SHOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM4544XL10
  • Mfr. Model # 4544XL10
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Hi-Vis Yellow
  • Length 10"
  • Finish Wrinkle
  • Material Foamed Natural Rubber
  • Size X-Large
  • Resists Winter Weather, Cold Environments
  • Standards ASTMF190-04
  • Supported / Unsupported Supported
  • Lining Acrylic Fleece
  • Item Gloves
  • Glove Size X-Large
  • Glove Length 10"
  • Glove Color Family Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list