NATURAL RUBBER GLOVES,SIZE 7,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

NATURAL RUBBER GLOVES,SIZE 7,ORANGE

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33E974
  • Mfr. Model # 33E974
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Fish Handling, Work With Frozen Products, Handling Slippery Products
  • Colour Orange
  • Item Chemical Resistant Gloves
  • Cuff Scallop
  • Standards EN 388 4131: CE Cat. 2
  • Lining Unlined
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • Glove Length 12-1/2"
  • Glove Size 7
  • Glove Color Family Orange
  • Glove Texture Location Fully
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Thickness 53.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list