Skip Content
NARROW TRUCK 5500 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NARROW TRUCK 5500 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZE58
  • Mfr. Model # 2ZE58
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2092
  • Shipping Weight 225.0 lbs

Technical Specs

  • Colour Red
  • Item Pallet Jack
  • Bearings Sealed Ball
  • Finish Polyurethane
  • Overall Height 48"
  • Load Capacity 5500 lbs.
  • Construction Steel
  • Handle Cushion Grip
  • Roller Material Polyurethane
  • Overall Length 61-7/8"
  • Overall Width 20-1/2"
  • Wheel Material Polyurethane
  • Fork Width 6-5/16"
  • Fork Height Lowered 2-15/16"
  • Fork Length 48"
  • Width Between Forks 7-7/8"
  • Fork Height Raised 7-3/4"
  • Width Across Forks 20-1/2"
  • Roller Dia. 2-7/8"
  • Main Wheel Size 7"
  • Grease Fittings 16 Internal
  • Pallet Jack Style Narrow
  • Wheel Base 49"
  • Pallet Jack Operation Manual
  • Key Pallet Jack Feature General Purpose
  • Steering Arc 210 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list