NARROW TRUCK 20.5X36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NARROW TRUCK 20.5X36 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUR8
  • Mfr. Model # 2TUR8
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2092
  • Shipping Weight 170.0 lbs

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Item Pallet Jack
  • Bearings Ball
  • Construction Steel
  • Load Capacity 5500 lbs.
  • Handle Cushion Grip
  • Overall Length 50"
  • Overall Height 48"
  • Overall Width 20-1/2"
  • Fork Length 36"
  • Wheel Material Polyurethane
  • Roller Material Polyurethane
  • Fork Width 6-5/16"
  • Fork Height Lowered 2-15/16"
  • Fork Height Raised 7-3/4"
  • Width Across Forks 20-1/2"
  • Width Between Forks 7-7/8"
  • Main Wheel Size 7"
  • Roller Dia. 2-7/8"
  • Grease Fittings 16 Internal
  • Pallet Jack Style Narrow
  • Wheel Base 37"
  • Pallet Jack Operation Manual
  • Key Pallet Jack Feature General Purpose
  • Steering Arc 210 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list