Skip Content
NARROW TRUCK 20.5 X48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NARROW TRUCK 20.5 X48 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUR4
  • Mfr. Model # 2TUR4
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2092
  • Shipping Weight 180.0 lbs

Technical Specs

  • Features Galvanized
  • Colour Silver
  • Item Pallet Jack
  • Finish Galvanized
  • Bearings Ball
  • Construction Steel
  • Handle Steel
  • Load Capacity 5,500 lbs.
  • Overall Width 20-1/2"
  • Wheel Material Nylon
  • Overall Length 62"
  • Overall Height 48"
  • Roller Material Nylon
  • Fork Width 6-5/16"
  • Fork Length 48"
  • Fork Height Raised 7-3/4"
  • Fork Height Lowered 2-15/16"
  • Width Between Forks 7-7/8"
  • Width Across Forks 20-1/2"
  • Roller Dia. 2-7/8"
  • Main Wheel Size 7"
  • Grease Fittings 16 Internal
  • Pallet Jack Style Narrow
  • Wheel Base 49"
  • Key Pallet Jack Feature Corrosion Resistant
  • Steering Arc 210 Degrees
  • Pallet Jack Operation Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list