NARROW CROWN STAPLE,29/64,5/16LEG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NARROW CROWN STAPLE,29/64,5/16LEG,P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D678
  • Mfr. Model # 10D678
  • UNSPSC # 31162404
  • CATALOGUE PAGE # 1094
  • Shipping Weight 1.0 lbs

Product Details

Narrow crown staples. Light-duty, crown width 29/64 in, leg length 5/16 in, fits wire diameter 0.029 in x 0.020 in, 23 gauge, for use with WSW10D651, WSW10D652, WSW10D654 staple guns.

Technical Specs

  • Crown Width (In.) 29/64
  • Leg Length (In.) 5/16
  • For Use With WSW10D651, WSW10D652, WSW10D654 Staple Guns
  • Gauge 23
  • Package Quantity 1,000
  • Item Narrow Crown Staples
  • Type Light Duty
  • Fits Wire Dia. (In.) 0.029 x 0.020

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list