Skip Content
NARROW CROWN STAPLE,29/64,1/4 LEG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NARROW CROWN STAPLE,29/64,1/4 LEG,P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D677
  • Mfr. Model # 10D677
  • UNSPSC # 31162404
  • CATALOGUE PAGE # 1094
  • Shipping Weight 1.0 lbs

Product Details

Narrow crown staples. Light-duty, crown width 29/64 in, leg length 1/4 in, fits wire diameter 0.029 in x 0.020 in, 23 gauge, for use with WSW10D651, WSW10D652, WSW10D654 staple guns.

Technical Specs

  • Crown Width (In.) 29/64
  • Leg Length (In.) 1/4
  • Item Narrow Crown Staples
  • For Use With WSW10D651, WSW10D652, WSW10D654 Staple Guns
  • Gauge 23
  • Package Quantity 1,000
  • Fits Wire Dia. (In.) 0.029 x 0.020
  • Type Light Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list