NARROW CROWN STAPLE,27/64,9/16LEG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NARROW CROWN STAPLE,27/64,9/16LEG,P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D676
  • Mfr. Model # 10D676
  • UNSPSC # 31162404
  • CATALOGUE PAGE # 1094
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty, crown width 27/64 in, leg length 9/16 in, fits wire diameter 0.049 in x 0.022 in, 20 gauge, for use with WSW10D650, WSW10D651, WSW10D653, WSW10D658, WSW10D660, WSW10D685, WSW10G970 staple guns. WSW10D657, WSW10D659 electric staple guns. WSW10G969, WSW10D665 hammer tackers.

Technical Specs

  • Crown Width (In.) 27/64
  • Item Narrow Crown Staples
  • For Use With WSW10D650, WSW10D651, WSW10D653, WSW10D658, WSW10D660, WSW10D685, WSW10G970 Staple Guns, WSW10D657, WSW10D659 Electric Staple Guns, and WSW10G969, WSW10D665 Hammer Tackers
  • Gauge 20
  • Leg Length (In.) 9/16
  • Type Heavy-Duty
  • Fits Wire Dia. (In.) 0.049 x 0.022
  • Package Quantity 1,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list