Skip Content
NARROW CROWN STAPLE,27/64,5/16 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NARROW CROWN STAPLE,27/64,5/16 IN,P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW31D029
  • Mfr. Model # 31D029
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Colour Silver
  • Crown Width (In.) 27/64
  • For Use With Nos. 1FBC6, 1FBC7, 1XHU8, 3FRA6, 3FRA7 Staplers, 1FBC5, 1XHU9 Tackers
  • Item Narrow Crown Staple
  • Leg Length (In.) 5/16
  • Package Quantity 1000
  • Type Heavy Duty
  • Construction Galvanized Steel
  • Fits Wire Dia. (In.) 0.049 x 0.020

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list