Skip Content
NARROW CROWN STAPLE,27/64,1/4 LEG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NARROW CROWN STAPLE,27/64,1/4 LEG,P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D672
  • Mfr. Model # 10D672
  • UNSPSC # 31162404
  • CATALOGUE PAGE # 1094
  • Shipping Weight 1.0 lbs

Product Details

Narrow crown staples. Heavy-duty, crown width 27/64 in, leg length 1/4 in, fits wire diameter 0.049 in x 0.022 in, 20 gauge, for use with WSW10D650, WSW10D651, WSW10D653, WSW10D658, WSW10D660, WSW10D685, WSW10G970 staple guns. WSW10D663, WSW10D664, WSW10D665, WSW10D666, WSW10G969 hammer tackers.

Technical Specs

  • Leg Length (In.) 1/4
  • Item Narrow Crown Staples
  • Crown Width (In.) 27/64
  • Package Quantity 1,000
  • For Use With WSW10D650, WSW10D651, WSW10D653, WSW10D658, WSW10D660, WSW10D685, WSW10G970 Staple Guns and WSW10D663, WSW10D664, WSW10D665, WSW10D666, WSW10G969 Hammer Tackers
  • Gauge 20
  • Type Heavy-Duty
  • Fits Wire Dia. (In.) 0.049 x 0.022

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list