Skip Content
NARROW CROWN STAPLE,27/64,1/2 LEG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NARROW CROWN STAPLE,27/64,1/2 LEG,P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D675
  • Mfr. Model # 10D675
  • UNSPSC # 31162404
  • CATALOGUE PAGE # 1094
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty, crown width 27/64 in, leg length 1/2 in, fits wire diameter 0.049 in x 0.022 in, 20 gauge, for use with WSW10D650, WSW10D651, WSW10D653, WSW10D658, WSW10D660, WSW10D685, WSW10G970 staple guns. WSW10D657, WSW10D659 electric staple guns. WSW10D665, WSW10G969 hammer tackers.

Technical Specs

  • For Use With WSW10D650, WSW10D651, WSW10D653, WSW10D658, WSW10D660, WSW10D685, WSW10G970 Staple Guns, WSW10D657, WSW10D659 Electric Staple Guns, and WSW10D665, WSW10G969 Hammer Tackers
  • Crown Width (In.) 27/64
  • Gauge 20
  • Package Quantity 1,000
  • Type Heavy-Duty
  • Leg Length (In.) 1/2
  • Item Narrow Crown Staples
  • Fits Wire Dia. (In.) 0.049 x 0.022

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list