Skip Content
NARROW CLEAN BOOT-90 DEG/10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NARROW CLEAN BOOT-90 DEG/10

WALTER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT54B028
  • Mfr. Model # 54B028
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.022 lbs

Technical Specs

  • Application Cleaning Tig Welds, Removing Discoloration
  • For Use With Mfr. No. 54B017, 54B018, 54B038, 54B039
  • Features More Conductive for Better Passivation, Flexible! can be Folded in Several Ways, Soft on Surfaces
  • Includes Clamp Ring
  • Item Narrow Cleaning Pad
  • Size 1.8" x 0.9" x 0.07"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list