!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SURFACE MOUNT LIGHT FIXTURE, FLOURSCENT, 4FT, WRAPAROUND COVER, 120-277 V, FOR USE W 2-T8 LAMPS

SURFACE MOUNT LIGHT FIXTURE, FLOURSCENT, 4FT, WRAPAROUND COVER, 120-277 V, FOR USE W 2-T8 LAMPS

LITHONIA LIGHTING

SURFACE MOUNT LIGHT FIXTURE, FLOURSCENT, 4FT, WRAPAROUND COVER, 120-277 V, FOR USE W 2-T8 LAMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
SURFACE MOUNT LIGHT FIXTURE, FLOURSCENT, 4FT, WRAPAROUND COVER, 120-277 V, FOR USE W 2-T8 LAMPS

SURFACE MOUNT LIGHT FIXTURE, FLOURSCENT, 4FT, WRAPAROUND COVER, 120-277 V, FOR USE W 2-T8 LAMPS

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ABR183L2M
  • Mfr. Model # RB232 MV
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Product Details

Surface mount fluorescent light fixture. Narrow basket wrap around cover, 4 feet in length. 120 to 277 volts, 58 Watts maximum, with a temperature range of 0 Degrees C to 25 Degrees C. It has steel powder coat finished housing and an acrylic prismatic diffuser. It has one electronic ballast and is made for use with two T8 lamps.

Technical Specs

  • Item Decorative Fixture
  • Housing Finish High Gloss
  • Voltage 120 to 277V AC
  • Overall Width 5 in
  • Ballast Quantity 1
  • Bulb Quantity 2
  • Fixture Type Wraparound
  • Includes Bulb No
  • Standards UL, C-UL
  • Series RB232
  • Maximum Fixture Wattage 32 W
  • Overall Length 48 in
  • Overall Height 2 1/8 in
  • Ballast Type Electronic
  • Environmental Rating Damp Location
  • Housing Material Steel
  • Manufacturer Warranty Length 2 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list