Skip Content
NAPKINS EASYNAP INTERFLD BR 6.5X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAPKINS EASYNAP INTERFLD BR 6.5X5

EASYNAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC32015
  • Mfr. Model # 32015
  • UNSPSC # 14111705
  • CATALOGUE PAGE # 1693
  • Shipping Weight 19.4 lbs

Product Details

EasyNap(R) embossed dispenser napkins. Brown. 1-ply. Folded size 6.5 in W x 5 in. L.

Technical Specs

  • Colour Brown
  • Item Dispenser Napkin EasyNap(R)
  • Ply 1
  • Pattern Embossed
  • Sheet Size 6-1/2" x 9-7/8"
  • Uses Dispenser 54510/54550/54520
  • Packs per Case 24
  • Pack Count 250
  • Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
  • Green Certification or Other Recognition Green Seal Certified
  • Fold Type Interfold
  • Folded Dimensions 6.5" W x 5" L

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list