Skip Content
NAPKIN LUNCH 12.5X11.5 1P 4F 6M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

NAPKIN LUNCH 12.5X11.5 1P 4F 6M

ACCLAIM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC37707
  • Mfr. Model # 37707
  • UNSPSC # 14111705
  • CATALOGUE PAGE # 1693
  • Shipping Weight 27.77 lbs

Product Details

Acclaim(R) 1/4 Fold luncheon napkin. White. 1-ply. 6.25 in. W x 5.75 in. L.

Technical Specs

  • Item 1/4 Fold Paper Lunch Napkins
  • Colour White
  • Packs per Case 12
  • Pack Count 500
  • Ply 1
  • Folded Dimensions 6.25" W x 5.75" L
  • Fold Type 1/4 Fold

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List