Skip Content
NAPKIN DISPENSER,BLACK,COUNTER TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAPKIN DISPENSER,BLACK,COUNTER TOP

SAN JAMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CAC9
  • Mfr. Model # 6CAC9
  • UNSPSC # 48101916
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.77 lbs

Technical Specs

  • Item Napkin Dispenser
  • Material Plastic
  • Capacity 200 Fullfold Napkins
  • Colour Black
  • Height (In.) 7
  • Depth (In.) 8-1/4
  • Type Single Napkin
  • Width (In.) 6-3/4
  • Mount Counter Top, Table Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list