Skip Content
NAPKIN DINNER 2 PLY WHITE 3000PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAPKIN DINNER 2 PLY WHITE 3000PK

PREFERENCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC31436
  • Mfr. Model # 31436
  • UNSPSC # 14111705
  • CATALOGUE PAGE # 1693
  • Shipping Weight 35.85 lbs

Product Details

Preference(R) 1/8 fold dinner napkin, 2-ply. White. Size 3.75" x 8".

Technical Specs

  • Item Dinner Napkin Preference(R)
  • Colour White
  • Pattern Scrollwork
  • Ply 2
  • Green Certification or Other Recognition ECOLOGO Certified
  • Sheet Size 15" x 16"
  • Pack Count 100
  • Folded Dimensions 8" x 3-3/4"
  • Packs per Case 30
  • Fold Type 1/8 Fold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list