NAILS FNSH 16-GAUGE 1-1/2IN 1000/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NAILS FNSH 16-GAUGE 1-1/2IN 1000/PK

CAMPBELL HAUSFELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBHFB160040
  • Mfr. Model # FB160040
  • UNSPSC # 31162003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Product Details

1-1/2 inch 16-gauge finish nail. Fits most 16 gauge finishing nailers including: Maxus MXN06499: Cambell Hausfeld NB0064: Porter Cable FN250: Bostich SB-1664FN: and Senco FinishPro32.

Technical Specs

  • Gauge 16
  • Pneumatic Fastener Type Finishing Nails
  • Length 1-1/2"
  • Stick Quantity 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list