NAILS FINISH ANGLED 1-1/2IN 2500/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NAILS FINISH ANGLED 1-1/2IN 2500/PK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCA16150
  • Mfr. Model # DCA16150
  • UNSPSC # 31162003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • For Use With Mfr. No. DC618K
  • Finish Bright
  • Gauge 16 ga.
  • Item Angled Finish Nails
  • Length 1-1/2"
  • Material Steel
  • Head Style T-Head
  • Collation Type Adhesive
  • Point Type Chisel
  • Shank Smooth
  • Stick Quantity 50
  • Pneumatic Fastener Type Finishing Nails
  • Collation Angle 20 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list