Skip Content
NAILS BRAD 18-GAUGE 2IN 1000/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

NAILS BRAD 18-GAUGE 2IN 1000/PK

CAMPBELL HAUSFELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBHFB180050
  • Mfr. Model # FB180050
  • UNSPSC # 31162003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.86 lbs

Product Details

2 inch 18-gauge brad nail. Fits most 18 gauge nailers including: Maxus MXN10199, MXN10299: Cambell Hausfeld NB0030, NB0040: Porter Cable BN125, BN200: Bostich BT1255K-2, BT200K-2: and Paslode T125-F18, T200-F18.

Technical Specs

  • Stick Quantity 100
  • Length 2"
  • Pneumatic Fastener Type Brads
  • Gauge 18
  • Includes 1-1/4" Brad Nailer / 1/4" Crown Stapler, 1" Brad Nails (1,000 Pcs), 1" Staples (1,000 Pcs), 1/4" Industrial Plug - 1/4" NPT, (2) Allen Wrenches, Bottle of Nailer Oil, and Impact Carry Case.
  • Item Brad Nails
  • For Use With Brad Nailer 1-1/4" and 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list