Skip Content
NAILER PNUEMATIC FRAMING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAILER PNUEMATIC FRAMING

STANLEY BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBF21PL
  • Mfr. Model # F21PL
  • UNSPSC # 27131506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • Colour Yellow
  • For Use With 21 Degrees Plastic Collated Nails
  • Features Push Button Depth Adjustment
  • Includes Metal Connector Nose
  • Height 14-1/4"
  • Item Air Framing Nailer
  • Style Angled
  • Length 20-1/4"
  • Width 5-1/8"
  • CFM per Shot 0.075
  • Exhaust Adjustable
  • Housing Material Magnesium
  • Head Style Full Round
  • Magazine Capacity 60
  • Tool Weight 8.00 lb.
  • Shank Dia. 0.113" to 0.162"
  • Tip No-Mar
  • Max. Pressure 120 psi
  • Collation Type Plastic
  • Required Pressure 70 to100 psi
  • Fastener Range 1-1/2" - 3-1/2"
  • Firing Mode Sequential
  • Air Inlet 1/4" Male
  • Collation Angle 21 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list