Skip Content
NAILER PNEUMATIC PIN KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

NAILER PNEUMATIC PIN KIT

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBHP118K
  • Mfr. Model # HP118K
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Product Details

Kit includes pin nailer, 1?4 in. air fitting, 500 each of 1?2 in. pins, 3?4 in. pins, 1 in. pins and a case. Adjustable high/low power control. Low profile nosepiece. Lightweight, durable aluminum housing. 19% greater pin capacity over competitive models.

Technical Specs

  • Gauge 23
  • Fastener Range 1/2" - 1-3/16"
  • Magazine Capacity 200
  • Required Pressure 70 - 120 PSI
  • Height 7-7/8"
  • Colour Yellow
  • For Use With 23 ga. Pins
  • Features Adjustable High/Low Power Control Sets, Lightweight, and Overmoulded Grip
  • Length 9-1/8"
  • Includes (500) 1/2" Pins, (500) 3/4" Pins, (500) 1" Pins and Carrying Case
  • Item Air Pin Nailer Kit
  • Width 1-5/8"
  • Style Straight
  • CFM per Shot 0.018
  • Housing Material Aluminum
  • Exhaust Rear
  • Tool Weight 2.50 lb.
  • Tip No-Mar
  • Max. Pressure 100 PSI
  • Collation Type Adhesive
  • Air Inlet 1/4" Male

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list