NAILER PNEUMATIC FINISHING 16 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NAILER PNEUMATIC FINISHING 16 GA

CAMPBELL HAUSFELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBHCHN20198
  • Mfr. Model # CHN20198
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Product Details

16 gauge finishing nailer. Pneumatic nailers and stapler feature the latest in nailer technology at a great value. Every tool comes with a high impact carrying case, a 1/4 inch industrial plug, two hex wrenches, and a small supply of fasteners.

Technical Specs

  • Gauge 16
  • Item Finishing Nailer
  • Magazine Capacity 100
  • Fastener Range 1" - 2-1/2"
  • Required Pressure 70 - 100 PSI
  • Max. Pressure 100 PSI
  • Air Inlet 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list