Skip Content
NAILER PIN 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAILER PIN 18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDPT351RFE
  • Mfr. Model # DPT351RFE
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 441
  • Shipping Weight 4.8 lbs

Technical Specs

  • Handle Type Soft Rubber Erogonomic Grip
  • Height
  • Gauge 23
  • Includes (2) Batteries, Charger, Battery Cover, Nose Adaptor, Safety Goggles, Hex Wrench, Hook, Plastic Carrying Case
  • Length 9-3/4"
  • Item Cordless Pin Nailer Kit
  • Battery Included (2) MKT194205-3
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Light LED Job Light
  • Magazine Capacity 130
  • Tool Weight 4.6 lbs.
  • Voltage 18
  • Depth Control Yes
  • Triggering Mode Double Trigger Prevents Accidental Firing
  • Battery Capacity 3.0 Ah
  • Magazine Stick
  • Fastener Range 11/16", 1", 1-3/16", 1-3/8"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List