NAILER PALM MINI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

NAILER PALM MINI

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3EVR3
  • Mfr. Model # 3EVR3
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 2773
  • Shipping Weight 1.91 lbs

Product Details

Mini palm nailer. Ideal for use in confined spaces for joist hanger installation, framing, fencing, pole barns, decking, and cabinet installation. Lightweight, compact, aluminum housing. Non-mar tip. Ergonomic design. For use with bulk nails.

Technical Specs

  • Colour Green
  • For Use With Bulk Nails
  • Features Light Weight, Compact and Ergonomic
  • Height 3-57/64"
  • Includes Safety Glasses, Air Tool Oil and Hex Key
  • Item Air Palm Nailer
  • Style Straight
  • Width 2-13/64"
  • Length 2-45/64"
  • CFM per Shot 0.129
  • Exhaust Rear
  • Housing Material Aluminum
  • Tip No-Mar
  • Tool Weight 1.10 lbs.
  • Required Pressure 70 - 100 PSI
  • Max. Pressure 120 PSI
  • Fastener Range 2" - 3-1/2"
  • Shank Dia. 0.080" to 0.160"
  • Air Inlet 1/4" Male

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list