Skip Content
NAILER FRMNG 22 DEG 2 TO 3-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAILER FRMNG 22 DEG 2 TO 3-1/2IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3EVP8
  • Mfr. Model # 3EVP8
  • UNSPSC # 27112716
  • CATALOGUE PAGE # 2772
  • Shipping Weight 1.0 lbs

Product Details

22-degree full round head framing. Features a toe-nailing nose piece and a flat end cap that can be used to hammer nails. 22-degree collation angle. Fastener 2 - 3-1/4 inches. Magazine cap. 64. Shank dia. 0.113 to 0.148 inches.

Technical Specs

  • Height 13-13/32"
  • Colour Green
  • Includes Safety Glasses, Air Tool Oil and Hex Key
  • Item Air Framing Nailer
  • Length 20-1/4"
  • Style Angled
  • Width 4-3/4"
  • CFM per Shot 0.052
  • Exhaust Front
  • Head Style Full Round
  • Housing Material Aluminum
  • Magazine Capacity 64
  • Tool Weight 7.90 lb.
  • Tip Toe Nailing
  • Shank Dia. 0.113" to 0.148"
  • Max. Pressure 120 PSI
  • Collation Type Plastic
  • Fastener Range 2" - 3-1/2"
  • Collation Angle 22 Degrees
  • Required Pressure 70 - 100 PSI
  • Air Inlet 1/4" Male
  • Firing Mode Trigger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list