NAILER FRAMING CORDLESS 33 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NAILER FRAMING CORDLESS 33 DEG

STANLEY BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBGF33PT
  • Mfr. Model # GF33PT
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.53 lbs

Product Details

Ring & Plain, D-Head or Full Head Head Style, Collation Angle 33 Degrees , Collation Type Paper, Fastener Range 2 In. - 3-1/2 In., Shank Dia. 0.113 In. - 0.131 In., 10-12 Gauge, Magazine Capacity 55, Sequential Trip Firing Mode, Fixed Exhaust, Diamond Tip, Housing Material Polymer, Yellow Colour, Width 4.33 In., Height 13.9 In., Tool Weight 8.3 lbs., For Use With Bostitch 33 Degrees Nails, Includes Battery & Charger

Technical Specs

  • Colour Gold
  • Features Battery Operated
  • For Use With Paper Tape Nails
  • Gauge 10-12
  • Height 15-1/4"
  • Includes Case and Battery
  • Length 13"
  • Style Ring & Plain
  • Item Cordless Framing Nailer Kit
  • Width 4-1/4"
  • Head Style Offset Full Round
  • Exhaust Adjustable
  • Housing Material Polymer
  • Magazine Capacity 55
  • Tool Weight 8.3 lbs.
  • Shank Dia. 0.113" to 0.131"
  • Tip Diamond
  • Collation Type Paper
  • Fastener Range 2" - 3-1/2"
  • Collation Angle 33 Degrees
  • Firing Mode Sequential Trip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list