NAILER FRAMING CLIPPED HEAD 34 DEG. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

NAILER FRAMING CLIPPED HEAD 34 DEG.

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3EVR2
  • Mfr. Model # 3EVR2
  • UNSPSC # 27112716
  • CATALOGUE PAGE # 2772
  • Shipping Weight 10.65 lbs

Product Details

34-degree clipped head framing nailer. With 360-degree exhaust deflector, last nail lockout, depth adjustment, adjustable rafter hook, adjustable trigger, and over-molded soft grip to reduce operator fatigue. Fastener 2 - 3-1/2 inches. Magazine cap. 87. S

Technical Specs

  • Colour Green
  • Item Air Framing Nailer
  • Height 13-13/32"
  • Length 18-29/32"
  • Style Angled
  • Width 4-13/16"
  • Exhaust Adjustable
  • Head Style Clipped
  • CFM per Shot 0.074
  • Magazine Capacity 87
  • Tip No-Mar
  • Housing Material Aluminum
  • Tool Weight 7.00 lbs.
  • Shank Dia. 0.113" to 0.131"
  • Max. Pressure 120 PSI
  • Collation Angle 34 Degrees
  • Required Pressure 70 - 100 PSI
  • Air Inlet 1/4" Male
  • Collation Type Paper
  • Fastener Range 2" - 3-1/2"
  • Firing Mode Selectable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list