Skip Content
NAILER FRAMING 34 DEG MAGNESIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NAILER FRAMING 34 DEG MAGNESIUM

CRISPO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRICR3490
  • Mfr. Model # CR3490
  • UNSPSC # 27131506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Product Details

Framing Nailer, Collation Angle 33 Degrees to 34 Degrees , Collation Type Paper Tape, Fastener Range 2 In. - 3-1/2 In., Shank Dia. 0.113 - 0.121 GA, Required Pressure 80 - 120 PSI, Max. Pressure 120 PSI, Magazine Capacity 80 Nails, 360 Degrees Exhaust, No

Technical Specs

  • Colour Gray/Blue
  • Item Framing Nailer
  • Width 5.9"
  • Exhaust 360 Degrees
  • Length 18.5"
  • Housing Material Magnesium
  • Magazine Capacity 80 Nails
  • Tool Weight 8.1 lbs.
  • Collation Type Paper Tape
  • Tip No Slip
  • Max. Pressure 120 PSI
  • Shank Dia. 0.113 - 0.121 GA
  • Required Pressure 80 - 120 PSI
  • Fastener Range 2" - 3-1/2"
  • Collation Angle 33 Degrees - 34 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list