NAILER FINISHING 16GA 2 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

NAILER FINISHING 16GA 2 1/2IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3EVR1
  • Mfr. Model # 3EVR1
  • UNSPSC # 27112716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

16 gauge finishing nailer. Adjustable trigger. Quick jamb release. Adjustable exhaust. Convenient belt hook. Fastener 3/4 - 2-1/2 inches. 16-gauge fastener size. Magazine cap. 110.

Technical Specs

  • Colour Green
  • Gauge 16
  • Height 11-45/64"
  • Item Air Finish Nailer
  • Length 10-13/16"
  • For Use With 16 ga. Nails
  • CFM per Shot 0.224
  • Style Straight
  • Width 3-29/32"
  • Magazine Capacity 110
  • Housing Material Aluminum
  • Exhaust Adjustable
  • Tip No-Mar
  • Collation Type Adhesive
  • Shank Dia. 0.113" to 0.131"
  • Max. Pressure 120 PSI
  • Fastener Range 3/4" - 2-1/2"
  • Required Pressure 70 - 100 PSI
  • Collation Angle Straight
  • Air Inlet 1/4" Male
  • Firing Mode Selectable
  • Tool Weight 3.80 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list