Skip Content
NAILER FINISH 2-1/2IN 16GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAILER FINISH 2-1/2IN 16GAUGE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD51257K
  • Mfr. Model # D51257K
  • UNSPSC # 27112716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.62 lbs

Product Details

16 gauge finish nailer. Includes: safety glasses, 1,000 finish nails (FN), 2 allen wrenches, replacement sequential trigger and heavy-duty kit box. Magazine capacity is 100 nails.

Technical Specs

  • Gauge 16
  • Height 10.7"
  • Width 3.5"
  • Length 11.8"
  • Magazine Capacity 100
  • Tool Weight 3.9 lbs.
  • Required Pressure 70 - 120 PSI
  • Fastener Range 1" - 2-1/2"
  • Firing Mode Sequential
  • Features Sealed Lube Dual Tech: Motor Works as An Oil Free and Oil Lube Unit, Uses 1" to 2-1/2" (25.4 Mm-65 Mm) 16 Gauge Straight Collated Nails, Low Profile No-mar Pad, Trigger Lock-off, Tool-free Features: Adjustable Belt Hook, Nail Depth Adjustment, Jam Clearing, 360 Deg. Exhaust
  • Colour Yellow
  • For Use With Finish Nails
  • Includes Carry Case, Sample Finish Nails "fn" Style, Safety Glasses, 2 Allen Wrenches, Air Fitting
  • Item Finish Nailer
  • Style Finish
  • Exhaust Adjustable
  • Head Style Round
  • Housing Material Metal/magnesium/plastic
  • Tip Non-Marring
  • Shank Dia. 16G
  • Max. Pressure 120 PSI
  • Collation Type Glue
  • Air Inlet 1/4" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list