Skip Content
NAILER CORDLESS CONCRETE 1 9/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAILER CORDLESS CONCRETE 1 9/16IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTGN01
  • Mfr. Model # GN01
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 2773
  • Shipping Weight 3.6 lbs

Technical Specs

  • Handle Type Ergonomic Soft Grip
  • Height 15-3/8"
  • Includes (2) 7.2v Li-ion Batteries Bl7010, Charger Dc10wb , Plastic Carrying Case, Safety Goggles, Hex Wrench 4, Spark Plug
  • Item Cordless Concrete Nailer
  • Length 12-3/8"
  • Width 4-1/4"
  • Battery Included (2) MKT194356-2
  • Light LED Job Light
  • Battery Pack Replacement MKT194356-2
  • Magazine Capacity 20
  • Tool Weight 7.9 lbs.
  • Voltage 7.2
  • Depth Control
  • Magazine Loading
  • Triggering Mode Anti Dry Fire
  • Replacement Fuel Cell No. 2,42,080-2
  • Shank Dia. 2.6 mm - 3.1 mm
  • Fastener Range 5/8" - 1-1/2"
  • Battery Capacity 7.2 V
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list