Skip Content
NAILER COIL ROOFING MAGNESIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NAILER COIL ROOFING MAGNESIUM

CRISPO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRICR3145
  • Mfr. Model # CR3145
  • UNSPSC # 27131506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Product Details

Roofing Nailer, Collation Angle 15 Degrees , Collation Type Wire Coil, Fastener Range 7/8 In. - 1-3/4 In., Shank Dia. 0.120 In., Required Pressure 65 - 120 PSI, Max. Pressure 120 PSI, Magazine Capacity 120 Nails (1 Coil), 360 Degrees Exhaust, Standard Tip

Technical Specs

  • Width 4.5"
  • Item Roofing Nailer
  • Length 9.6"
  • Colour Gray/Blue
  • Exhaust 360 Degrees
  • Housing Material Magnesium
  • Magazine Capacity 120 Nails (1 Coil)
  • Tool Weight 5.1 lbs.
  • Tip Standard
  • Max. Pressure 120 PSI
  • Shank Dia. 0.120"
  • Collation Type Wire Coil
  • Required Pressure 65 - 120 PSI
  • Fastener Range 7/8" - 1-3/4"
  • Collation Angle 15 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list