Skip Content
NAILER COIL FRAMING 2 TO 31/2 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAILER COIL FRAMING 2 TO 31/2 INCH

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBN89C1
  • Mfr. Model # N89C1
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 2772
  • Shipping Weight 9.96 lbs

Product Details

High-power coil framing nailer, 2 - 3-1/2 inches. Ideal for framing, sheathing, straping, siding fences, trusses, decks, bridging, pallets and crating wood and masonry applications.

Technical Specs

  • Item Coil Framer
  • Magazine Capacity 300
  • Shank Dia. 0.099" to 0.148"
  • Collation Type Wire
  • Fastener Range 2" - 3-1/2"
  • Collation Angle 15 Degrees
  • Features This 15-degree Coil Framing Nailer is Lightweight and Easy to Manage. Adjust Nails to Your Desired Depth with the Push of a Button. Direct Exhaust Away From Your Face for Convenience. Depend on This 15-degree Coil Framing Nailer for High Production
  • For Use With Coil Framer
  • Colour Gold
  • Height 14"
  • Head Style Round
  • Includes Bare Tool
  • Exhaust Rear
  • Style Angled
  • Length 12.25"
  • Housing Material Metal/magnesium/plastic
  • Max. Pressure 120 psi
  • Required Pressure 70 psi
  • Firing Mode Sequential / Bump
  • Air Inlet 1/4" NPT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list