Skip Content
NAILER BRAD GAS 18GA 5/8-2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NAILER BRAD GAS 18GA 5/8-2IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBGBT1850K
  • Mfr. Model # GBT1850K
  • UNSPSC # 27112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.95 lbs

Product Details

Precision balanced with battery inline for ergonomics and control. Tool-free depth control for precise fastener placement. Tool-free jam clearance reduces downtime. Overmolded grip for comfort and control. Utility hook. Uses fuel cell item no. STB9B12062R. Kit includes nailer, battery wall and car charger and carry case.

Technical Specs

  • Gauge 18
  • Handle Type D
  • Height 11-1/8"
  • Includes Battery, Wall Charger, Car Charger, Case
  • Item Cordless Brad Nailer Kit
  • Length 10-5/8"
  • Width 3-1/2"
  • Battery Included Mfr. No. EBM 315
  • Head Style Flat
  • Battery Pack Replacement Mfr. No. EBM 315
  • Light No
  • Magazine Capacity 100
  • Tool Weight 4.0 lbs.
  • Voltage 3.6
  • Magazine Loading Rear
  • Tip No Mar
  • Depth Control Adjustable
  • Magazine Straight
  • Collation Type Adhesive
  • Triggering Mode Sequential
  • Battery Capacity 1.5 Ah
  • Replacement Fuel Cell No. STB9B12062R
  • Fastener Range 5/8" - 2"
  • Battery Included / Bare Tool Battery Included
  • Collation Angle Straight
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list