Skip Content
NAILER BRAD ELECTRIC 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAILER BRAD ELECTRIC 1-1/4IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTTRE650
  • Mfr. Model # TRE650
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.73 lbs

Technical Specs

  • Item Electric Nail Gun
  • For Use With Mfr. No. SWKBN562, SWKBBN075, SWKBBN100, SWKBN1250, SWKWBN100
  • Features Hi/Lo Power Adjustment, Easy side Loading w/Magnetic Strip, Reload window, Easy Jam clearing
  • Includes Stanley Carrying Case
  • Staple Capacity -
  • Nail Capacity 100
  • Standards UL Listed
  • Staple Type Brad Nails
  • Nail Type Brad Nail
  • Body Material Polyethylene
  • Power Source Electric
  • Overall Length 9"
  • Primary Application General Purpose
  • Leg Length No Staples
  • Body Colour Gray
  • Crown Width Not Applicable
  • Fits Wire Dia. Not Specified
  • Nail Length 5/8" - 1-1/4"
  • Duty Rating Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list