Skip Content
NAILER BRAD 18GA 1-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NAILER BRAD 18GA 1-3/8IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3EVP9
  • Mfr. Model # 3EVP9
  • UNSPSC # 27112716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18 gauge brad nailer. For use with all standard brad nails 5/8 inch - 1-3/8 inches. Adjustable trigger. Oil free design. Depth of drive adjustment. Reload indicator. Rubber comfort handle grip.

Technical Specs

  • Colour Green
  • Height 8-45/64"
  • Features Depth Adjustment and Belt Hook
  • Item Air Brad Nailer
  • Gauge 18
  • Length 9-1/2"
  • Style Straight
  • Width 2-19/32"
  • CFM per Shot 0.030
  • Exhaust Rear
  • Tool Weight 2.7 lbs.
  • Tip No-Mar
  • Housing Material Aluminum
  • Max. Pressure 120 PSI
  • Magazine Capacity 100
  • Fastener Range 5/8" - 1-3/8"
  • Required Pressure 70 - 100 PSI
  • Collation Type Wire
  • Firing Mode Selectable
  • Air Inlet 1/4" Male
  • For Use With 18 ga. Nails

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list